Shop All Square End Mills
Harvey Tool
Miniature End Mill - 3 Flute - Square, 0.0390"
Mfr # 35439
Zoro # G7049956
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.0590"
- Shank Dia. 1/8"
- Overall Length 2.5000" (2-1/2)
- Neck Dia. 0.0380"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 35439
- Zoro # G7049956
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.0590" |
Shank Dia. | 1/8" |
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.0380" |
Milling Dia. | 0.0390" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0390" (1 mm) |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
SAE or Metric | SAE |
Overall Reach | 0.4800" |
Coating | UN |
Reach | (12x) |
LOC Multiple | (1.5x) |
Description
0.0390" Cutter DIA x 0.0590" Length of Cut x 0.4800" Reach Carbide Square End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Dual Carrying Case (700C)
- URREA 24" adjustable wrench chrome-plated (724)
- TE-CO Alum Hand Knob, 3/4"-10 Thru (43325)
- KLEIN TOOLS Steel Ship Auger Bit, Screw Point, 1-1/8 x 4-Inch (53408)
- HARVEY TOOL 0.0750 in. 1.9 mm Cutter dia. x 0.2250 in. x 3/4 Reach Carbide Square End Mill, 4 Flutes (846175-C3)
- HARVEY TOOL End Mill for Composites - Square, 0.0620" (1/16), Length of Cut: 0.1860" (920962)
- HARVEY TOOL End Mill for Composites - Compression Cutter, 0.2500" (1/4) (993716-C4)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.1000" (73100-C3)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0200" (836320)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.0250" (968725-C8)
- MICRO 100 End Mill, 2 Flute, Square, 1.0 mm Cutter dia (MEFM-010-150)
- Harvey Tool End Mills