Shop All Square End Mills
Harvey Tool
Miniature End Mill - 3 Flute - Square, 0.0390"
Mfr # 33239-C3
Zoro # G7061777
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.0590"
- Shank Dia. 1/8"
- Overall Length 2.5000" (2-1/2)
- Milling Dia. 0.0390"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 33239-C3
- Zoro # G7061777
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.0590" |
Shank Dia. | 1/8" |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 0.0390" |
Neck Dia. | 0.0380" |
Cutter Dia. | 0.0390" (1 mm) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Overall Reach | 0.2030" (13/64) |
SAE or Metric | SAE |
Coating | C3 |
Reach | (5x) |
LOC Multiple | (1.5x) |
Description
0.0390" Cutter DIA x 0.0590" Length of Cut x 0.2030" (13/64) Reach Carbide Square End Mill, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-336 Sledrunner, Half Rnd 20" X 5/8" Wood Handle (11-336)
- INGERSOLL-RAND DRILL AIR REVERSBLE 3/8" KEYLESS CHUCK (IR7802RAKC)
- RIDGID Plate, Plate, Wear (87977)
- CRESCENT NICHOLSON CHAINSW FILE 7/32X8"" 3PC (02230B)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0780" (5/64), Number of Flutes: 3 (836378)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0150" (1/64) (888415)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 1.500 mm, Finish - Machining: Uncoated (900433)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.2500" (1/4), Number of Flutes: 2 (907816)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.1250" (1/8) (929808)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 3.000 mm (900457-C8)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0530", Number of Flutes: 2 (72053)
- Harvey Tool End Mills