Shop All Square End Mills
Harvey Tool
Miniature End Mill - 3 Flute - Square, 0.0310" (1/32)
Mfr # 937031
Zoro # G7172885
product price: $42.55
/ea
$42.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.0460"
- Shank Dia. 1/8"
- Overall Length 2.5000" (2-1/2)
- Neck Dia. 0.0300"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 937031
- Zoro # G7172885
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.0460" |
Shank Dia. | 1/8" |
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.0300" |
Milling Dia. | 1/32" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0310" (1/32) |
Details
Number of Flutes | 3 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
LOC Multiple | (1.5x) |
Reach | (6x) |
Coating | UN |
Overall Reach | 0.1870" (3/16) |
SAE or Metric | SAE |
Description
0.0310" (1/32) Cutter DIA x 0.0460" Length of Cut x 0.1870" (3/16) Reach Carbide Square End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 13/32 (C70025)
- GEARWRENCH 7 Piece 1/2" Drive Hex Bit Impact SAE Socket Set (84941)
- KENNEDY Pegboard Shelf, 6-3/4" L, 17 -1/2" W (99846)
- REELCRAFT Tool Balancer, 3.0-5.0 lbs (TB 05)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.1562" (5/32), Overall Length: 4" (920610)
- HARVEY TOOL End Mill for Composites - Square, 0.1250" (1/8), Overall Length: 2" (70508)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.1000", Shank Dia.: 1/8" (72100)
- HARVEY TOOL End Mill for Plastics - 3 Flute - Square, 0.0937" (3/32) (902193)
- HARVEY TOOL End Mill for Hardened Steels - Square (824962-C6)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.1250" (1/8) (14108-20)
- ZORO SELECT End Mill, 1/2 in.4 Flutes, Bright (284-000240)
- Harvey Tool Square End Mills