Shop All Square End Mills
Harvey Tool
Miniature End Mill - 3 Flute - Square, 0.0310" (1/32)
Mfr # 33231
Zoro # G7054086
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.0470" (3/64)
- Shank Dia. 1/8"
- Overall Length 2.5000" (2-1/2)
- Milling Dia. 1/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 33231
- Zoro # G7054086
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.0470" (3/64) |
Shank Dia. | 1/8" |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 1/32" |
Neck Dia. | 0.0300" |
Cutter Dia. | 0.0310" (1/32) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 3 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
LOC Multiple | (1.5x) |
SAE or Metric | SAE |
Reach | (5x) |
Overall Reach | 0.1560" (5/32) |
Coating | UN |
Description
0.0310" (1/32) Cutter DIA x 0.0470" (3/64) Length of Cut x 0.1560" (5/32) Reach Carbide Square End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket 1 in Size, Standard Socket, black oxide (8732)
- URREA 3/8" Drive 6-Point Impact Short Socket 3/4" (7224H)
- HUSQVARNA XL6-4000 BLADE/SKIDPLATE (542777008)
- RIDGID Combination Auger, Urinals/Shower Drains (K-1)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.1250" (1/8), Overall Length: 2" (44908)
- HARVEY TOOL Backdraft Cutter - Square 0.2500" (1/4) Cutter DIA x 0.3750" (3/8) Length of Cut (784304)
- HARVEY TOOL End Mill for Exotic Alloys - Square, 0.0200" (967020-C6)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square, 0.4375" (7/16), Finish - Machining: AlTiN (991928-C3)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.0781" (5/64), Length of Cut: 0.8000" (938978)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0150" (1/64) (13615-C3)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 17mmx1-5/8, Number of Flutes: 4 (CCP-20M17-TICN)
- Harvey Tool Square End Mills