Shop All Square End Mills
Harvey Tool
Miniature End Mill - 3 Flute - Square, 0.0310" (1/32)
Mfr # 33231-C3
Zoro # G7056168
$48.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.0470" (3/64)
- Shank Dia. 1/8"
- Overall Length 2.5000" (2-1/2)
- Milling Dia. 1/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 33231-C3
- Zoro # G7056168
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.0470" (3/64) |
Shank Dia. | 1/8" |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 1/32" |
Neck Dia. | 0.0300" |
Cutter Dia. | 0.0310" (1/32) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Coating | C3 |
Reach | (5x) |
LOC Multiple | (1.5x) |
SAE or Metric | SAE |
Overall Reach | 0.1560" (5/32) |
Description
0.0310" (1/32) Cutter DIA x 0.0470" (3/64) Length of Cut x 0.1560" (5/32) Reach Carbide Square End Mill, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16"-20 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 7/16"-20 (T/A54661)
- MILWAUKEE TOOL 3" Diamond Wet Core Bit (48-17-2030)
- EAZYPOWER Pipe Tap, 3/8"-18, Taper, NPT (82616)
- KESON 100 ft Tape Measure, 3/8 in Blade (ST181003X)
- HARVEY TOOL End Mill - PCD Diamond - Square, 0.3750" (3/8), Number of Flutes: 4 (914124)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 3.000 mm, Material - Machining: Carbide (900457)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0620" (1/16) (13662)
- HARVEY TOOL 0.25in. 1/4 Cutter dia x 0.75in. 3/4 Length of Cut Carbide 60° Helix Square End Mill, 3 Flutes (745316)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8) (989108)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.2500" (1/4) (896316)
- MICRO 100 End Mill, 3 Flute, Square, 0.0781" (5/64) Cutter dia (MEF-078-250-3)
- Harvey Tool End Mills