Shop All Square End Mills
Harvey Tool
Miniature End Mill - 3 Flute - Square, 0.0250"
Mfr # 48925
Zoro # G7047226
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.0370"
- Shank Dia. 1/8"
- Overall Length 2.5000" (2-1/2)
- Neck Dia. 0.0240" (.6 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 48925
- Zoro # G7047226
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.0370" |
Shank Dia. | 1/8" |
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.0240" (.6 mm) |
Milling Dia. | 0.0250" |
Cutter Dia. | 0.0250" |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
SAE or Metric | SAE |
Coating | UN |
LOC Multiple | (1.5x) |
Overall Reach | 0.3750" (3/8) |
Reach | (15x) |
Description
0.0250" Cutter DIA x 0.0370" Length of Cut x 0.3750" (3/8) Reach Carbide Square End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Torque, 3/8" Drive Micrometer Torque Wre (CMMT99433)
- STURTEVANT RICHMONT Ratcheting, Square Drive, Metal Grip, 3/8" (869751)
- OX TOOLS Pro Claw Bar 10" (OX-P083010)
- MILWAUKEE TOOL 2-1/2 in. HOLE DOZER Bi-Metal Hole Saw (Bulk) (49-56-5170)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0620" (1/16), Shank Dia.: 1/8" (897962)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.1875" (3/16), Overall Length: 2" (72187)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.3750" (3/8), Overall Length: 6" (920624-C3)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0400" (934840)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8) (989108)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0150" (1/64) (888415)
- CGS TOOL 4 Flute Dem Sq End Stub Length 3/16"Dia 3/16"Shank 3/8"Loc 2"Oal (440-1875)
- Harvey Tool End Mills