Shop All Square End Mills
Harvey Tool
Miniature End Mill - 3 Flute - Square, 0.0250"
Mfr # 35425-C4
Zoro # G7043385
product price: $66.69
/ea
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.0370"
- Shank Dia. 1/8"
- Overall Length 2.5000" (2-1/2)
- Neck Dia. 0.0240" (.6 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 35425-C4
- Zoro # G7043385
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.0370" |
Shank Dia. | 1/8" |
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.0240" (.6 mm) |
Milling Dia. | 0.0250" |
Cutter Dia. | 0.0250" |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | Amorphous Diamond |
SAE or Metric | SAE |
Coating | C4 |
LOC Multiple | (1.5x) |
Reach | (12x) |
Overall Reach | 0.3120" (5/16) |
Description
0.0250" Cutter DIA x 0.0370" Length of Cut x 0.3120" (5/16) Reach Carbide Square End Mill, 3 Flutes, Amorphous Diamond Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Wire Twister Pliers, 10 3/8 In L, Manual (J191)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 5/64" Tip Size, 100 PK (00078KHL)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (330062)
- MAKITA XGT Brushless Rear Handle 10-1/4, 40V (GSR02Z)
- HARVEY TOOL Miniature End Mill - Square - Deburring End Mill, 0.2500" (1/4), Finish - Machining: Uncoated (60816)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0620" (1/16), Shank Dia.: 1/8" (897962)
- HARVEY TOOL Backdraft Cutter - Square 0.2500" (1/4) Cutter DIA x 0.3750" (3/8) Length of Cut (784304)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.1250" (1/8) (35508)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.1250" (1/8) (51208)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square, 0.0620" (1/16), Material - Machining: Carbide (76462-C3)
- YG-1 TOOL CO Square End Mill, Single End, 1/2", Carbide (34593)
- Harvey Tool Square End Mills