Shop All Square End Mills
Harvey Tool
Miniature End Mill - 3 Flute - Square, 0.0200"
Mfr # 934820-C3
Zoro # G7226934
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.0300"
- Shank Dia. 1/8"
- Overall Length 2.5000" (2-1/2)
- Milling Dia. 0.0200"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 934820-C3
- Zoro # G7226934
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.0300" |
Shank Dia. | 1/8" |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 0.0200" |
Neck Dia. | 0.0192" |
Cutter Dia. | 0.0200" (.5 mm) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 3 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Coating | C3 |
Overall Reach | 0.1400" (9/64) |
SAE or Metric | SAE |
Reach | (7x) |
LOC Multiple | (1.5x) |
Description
0.0200" Cutter DIA x 0.0300" Length of Cut x 0.1400" (9/64) Reach Carbide Square End Mill, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Empty Display for 951/Sp6 (009510697)
- KIPP Star Grip, DIN 6336 Similar, D=M12X45, D1= 63, External Thread, Steel, Black Plastic, Cap: Black (K0155.4121X45)
- BETA Flare Nut Open Ring Wrench, 19x22mm (000940019)
- BOJO TOOLS Narrow Edge Scraper (ATH-62-XNGL)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.0150" (1/64) (67115-C8)
- HARVEY TOOL End Mill for Exotic Alloys - Square, 0.0620" (1/16), Length of Cut: 3/4" (69162-C6)
- HARVEY TOOL End Mill for Composites - Square, 0.1250" (1/8), Overall Length: 2" (70508)
- HARVEY TOOL End Mill for Plastics - 3 Flute - Square, 0.0937" (3/32) (902193)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.2500" (1/4) (855916)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.2187" (7/32) (836414-C3)
- ZORO SELECT End Mill, 1/4 in.3 Flutes, Bright (205-001140)
- Harvey Tool Square End Mills