Shop All Square End Mills
Harvey Tool
Miniature End Mill - 3 Flute - Square, 0.0160", Material - Machining: Carbide
Mfr # 34616-C3
Zoro # G7033950
product price: $53.75
/ea
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.0240"
- Shank Dia. 1/8"
- Overall Length 2.5000" (2-1/2)
- Neck Dia. 0.0152"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 34616-C3
- Zoro # G7033950
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.0240" |
Shank Dia. | 1/8" |
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.0152" |
Milling Dia. | 0.0160" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0160" (.4 mm) |
Details
Number of Flutes | 3 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Coating | C3 |
LOC Multiple | (1.5x) |
Reach | (8x) |
Overall Reach | 0.1280" |
SAE or Metric | SAE |
Description
0.0160" Cutter DIA x 0.0240" Length of Cut x 0.1280" Reach Carbide Square End Mill, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 7Pc 3/8" Drive SAE Hex Bit Socket Set (648661)
- CRESCENT NICHOLSON 10" Flat Double Cut Smooth File - Carded (03732NN)
- IDEAL Cable Pulling Fishing Pole, 3/16 In, 12 ft (31-631)
- FLEMING SUPPLY Fleming Supply 24-Piece Router Bit Set, Carbide Tipped, 1/4 inch Shafts and Includes Wood Case (589605TDR)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.1250" (1/8), Finish - Machining: Uncoated (50208)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 2.000 mm (900445)
- HARVEY TOOL 0.075in. 1.9 mm Cutter dia. x 0.225in. x .75 in. 3/4 Reach Carbide Square End Mill, 4 Flutes (846175)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4) (898216)
- HARVEY TOOL Backdraft Cutter - Square 0.1870" (3/16) Cutter DIA x 0.2850" Length of Cut (781416)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450" (993345)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 7/32x9/16" (DD-1207)
- Harvey Tool End Mills