Shop All Square End Mills
Harvey Tool
Miniature End Mill - 3 Flute - Square, 0.0150" (1/64)
Mfr # 948215-C3
Zoro # G7244739
product price: $73.69
/ea
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.0750"
- Shank Dia. 1/8"
- Overall Length 2.5000" (2-1/2)
- Milling Dia. 1/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 948215-C3
- Zoro # G7244739
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.0750" |
Shank Dia. | 1/8" |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 1/64" |
Neck Dia. | 0.0142" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0150" (1/64) |
Details
Number of Flutes | 3 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Coating | C3 |
LOC Multiple | (5x) |
SAE or Metric | SAE |
Overall Reach | 0.2250" |
Reach | (15x) |
Description
0.0150" (1/64) Cutter DIA x 0.0750" Length of Cut x 0.2250" Reach Carbide Square End Mill, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC GRINDER 5" M10 12000 RPM (CP854E)
- SK HAND TOOLS Plier Kit, 2 Piece Snap Ring Plier Kit (7622)
- SUPER TOOL Chucking Reamer, 0.7310 In., 6 Fl, Carb Tip (56557310)
- DORIAN Turning Toolholder, TPG, CTGPR12-3B, RH (73310151496)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0150" (1/64) (48915-C3)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0100" (982110)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.3125" (5/16), Shank Dia.: 1/4" (943220-C3)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0620" (1/16) (888462)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.1875" (3/16), Number of Flutes: 3 (896312-C8)
- HARVEY TOOL End Mill for Composites - Compression Cutter, 0.3125" (5/16), Finish - Machining: Uncoated (920120)
- YG-1 TOOL CO Square End Mill, Single End, 1-1/4", HSS (04190HC)
- Harvey Tool Square End Mills