Shop All Square End Mills
Harvey Tool
Miniature End Mill - 3 Flute - Square, 0.0150" (1/64)
Mfr # 934815
Zoro # G7242045
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.0220"
- Shank Dia. 1/8"
- Overall Length 2.5000" (2-1/2)
- Neck Dia. 0.0142"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 934815
- Zoro # G7242045
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.0220" |
Shank Dia. | 1/8" |
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.0142" |
Milling Dia. | 1/64" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0150" (1/64) |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
SAE or Metric | SAE |
LOC Multiple | (1.5x) |
Coating | UN |
Overall Reach | 0.1090" (7/64) |
Reach | (7x) |
Description
0.0150" (1/64) Cutter DIA x 0.0220" Length of Cut x 0.1090" (7/64) Reach Carbide Square End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 5/8-12 (TM490-12A)
- WERA Insulated Slotted Screwdriver 3/32 in Round (05006100001)
- PROTO Combination Wrench, 3-3/8" Length (J1209ES)
- WESTWARD Alloy Steel Tap, 4-40 UNC (CCT1060-83)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0150" (1/64) (48915-C3)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4), Material - Machining: Carbide (826416)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1090" (7/64) (48707)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0200" (73020)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 3.000 mm, Material - Machining: Carbide (900457)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0200", Shank Dia.: 1/8" (836320-C3)
- MICRO 100 End Mill, 2 Flute, Square, 2.0 mm Cutter dia (MEFM-020-2500K)
- Harvey Tool End Mills