Shop All Square End Mills
Harvey Tool
Miniature End Mill - 3 Flute - Square, 0.0150" (1/64)
Mfr # 48915-C3
Zoro # G7046036
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.0220"
- Shank Dia. 1/8"
- Overall Length 2.5000" (2-1/2)
- Neck Dia. 0.0142"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 48915-C3
- Zoro # G7046036
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.0220" |
Shank Dia. | 1/8" |
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.0142" |
Milling Dia. | 1/64" |
Cutter Dia. | 0.0150" (1/64) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 3 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
LOC Multiple | (1.5x) |
Reach | (15x) |
Coating | C3 |
Overall Reach | 0.2250" |
SAE or Metric | SAE |
Description
0.0150" (1/64) Cutter DIA x 0.0220" Length of Cut x 0.2250" Reach Carbide Square End Mill, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand Tap Set, HSS, M4-0.7, D4 Limit, PK3 (5TWA1)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1013808)
- GREY PNEUMATIC SKT 1/2" DR 36MM EXTRA DEEP IM (GP2036XMD)
- EAZYPOWER Hex Key Power Bit, 3/16", 6" (79363)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799315-C6)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8) (939008)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0930" (3/32), Finish - Machining: AlTiN (834193-C3)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.2500" (1/4) (935416)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.0312" (1/32) (49831)
- HARVEY TOOL Backdraft Cutter - Square 0.2500" (1/4) Cutter DIA x 0.3750" (3/8) Length of Cut (784304)
- MICRO 100 Square End Mill, 1/64" Cut L, Unfinished (MEF-031-047K)
- Harvey Tool Square End Mills