Shop All Square End Mills
Harvey Tool
Miniature End Mill - 3 Flute - Square, 0.0100"
Mfr # 982110
Zoro # G7247356
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.0150" (1/64)
- Shank Dia. 1/8"
- Overall Length 2.5000" (2-1/2)
- Milling Dia. 0.0100"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 982110
- Zoro # G7247356
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.0150" (1/64) |
Shank Dia. | 1/8" |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 0.0100" |
Neck Dia. | 0.0092" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0100" |
Details
Number of Flutes | 3 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Coating | UN |
Reach | (10x) |
Overall Reach | 0.1000" |
LOC Multiple | (1.5x) |
SAE or Metric | SAE |
Description
0.0100" Cutter DIA x 0.0150" (1/64) Length of Cut x 0.1000" Reach Carbide Square End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.2500" (1/4) (855916)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #22 (C23412)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-1/16in Size (W-672)
- PHOENIX GRILLS Phoenix Grills PXGSDDPS Scraper for Drip Tray (PXGSDDPS)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0200" (836320)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0930" (3/32), Length of Cut: 1/2" (31893-C3)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0150" (1/64) (13615-C3)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0750", Length of Cut: 3/8" (31875)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square (801762)
- HARVEY TOOL End Mill for Plastics - 3 Flute - Square, 0.1250" (1/8) (902208)
- YG-1 TOOL CO Square End Mill, Single End, 1-1/4", HSS (01185HN)
- Harvey Tool Square End Mills