Shop All Corner Radius End Mills
Harvey Tool
Miniature End Mill - 3 Flute - Corner Radius
Mfr # 42962-C4
Zoro # G204197473
product price: $63.55
/ea
$63.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corner Radius 0.0150" (1/64)
- Number of Flutes 3
- Overall Length 2.5000" (2-1/2)
- Reach (8x)
- Length of Cut 0.0930" (3/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 42962-C4
- Zoro # G204197473
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0150" (1/64) |
Overall Length | 2.5000" (2-1/2) |
Length of Cut | 0.0930" (3/32) |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0620" (1/16) |
Neck Dia. | 0.0605" |
Details
Number of Flutes | 3 |
Reach | (8x) |
Coating | C4 |
SAE or Metric | SAE |
LOC Multiple | (1.5x) |
Overall Reach | 0.5000" (1/2) |
Description
0.0620" (1/16) Cutter DIA x 0.0150" (1/64) Radius x 0.0930" (3/32) Length of Cut x 0.5000" (1/2) Reach Carbide Corner Radius End Mill, 3 Flutes, Amorphous Diamond Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 115PC 135° Heavy-Duty Cobalt Jobber Length Dril Set CL 550 Straw HSS-CO 8% 1/16-1/2, A-Z, #1-#60 (46650)
- HUSQVARNA Diamond Saw Blade, Wet/Dry, 14" dia. (534973220)
- DRILL AMERICA 13/16" HSS 3MT Straight Flute Bridge Reamer (DWRRBST13/16)
- PROTO 1/4 in Drive Impact Socket 7/32 in Size, Deep Socket, black oxide (J6507H)
- HARVEY TOOL End Mill - PCD Diamond - Corner Radius, 0.2500" (1/4), Number of Flutes: 2 (12216)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.5000" (1/2), Corner Radius: 0.0200" (74520-C3)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.0600", Material - Machining: Carbide (37160-C3)
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute, 0.0620" (1/16), Corner Radius: 0.0050" (870562)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.0620" (1/16), Corner Radius: 1/64" (867262-C3)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.0930" (3/32) (37193)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E07002AT)
- Harvey Tool Corner Radius End Mills