Shop All Corner Radius End Mills
Harvey Tool
Miniature End Mill - 3 Flute - Corner Radius, 0.1875" (3/16)
Mfr # 43012-C3
Zoro # G7254609
product price: $65.69
/ea
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.0150" (1/64)
- Number of Flutes 3
- Shank Dia. 3/16"
- Milling Dia. 3/16"
- Length of Cut 0.2810" (9/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 43012-C3
- Zoro # G7254609
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0150" (1/64) |
Shank Dia. | 3/16" |
Milling Dia. | 3/16" |
Length of Cut | 0.2810" (9/32) |
Overall Length | 3.0000" (3) |
Neck Dia. | 0.1830" |
Cutter Dia. | 0.1875" (3/16) |
Shank Diameter | 0.1875" (3/16) |
Details
Number of Flutes | 3 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
LOC Multiple | (1.5x) |
Reach | (8x) |
Coating | C3 |
Overall Reach | 1.5000" (1-1/2) |
SAE or Metric | SAE |
Description
0.1875" (3/16) Cutter DIA x 0.0150" (1/64) Radius x 0.2810" (9/32) Length of Cut x 1.5000" (1-1/2) Reach Carbide Corner Radius End Mill, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 3/4" Drive Budd Wheel 41mm 6-Point Hex and 21mm 4-Point Square Combo Impact Socket (79330)
- STEEL GRIP Homeowner Tool Set 9Pc (2267292)
- PERFORMANCE TOOL 1/2 In Dr. Hex Bit Socket 15/16 In, W32888 (W32888)
- RIDGID Kit, C11 3 Carrier Cable Comb (48467)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0700" (27270)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.2500" (1/4) (941145)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0250" (953025-C3)
- HARVEY TOOL End Mill for Exotic Alloys - Corner Radius, 0.0620" (1/16) (54862-C6)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0150" (1/64) (26315-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0390" (27239-C3)
- YG-1 TOOL CO Titanox-Power 5 Flute Corner Radius End Mill (UGMG34962)
- Harvey Tool Corner Radius End Mills