Shop All Corner Radius End Mills
Harvey Tool
Miniature End Mill - 3 Flute - Corner Radius, 0.1875" (3/16)
Mfr # 41812-C3
Zoro # G7163216
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.0100"
- Number of Flutes 3
- Shank Dia. 3/16"
- Length of Cut 0.2810" (9/32)
- Milling Dia. 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 41812-C3
- Zoro # G7163216
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0100" |
Shank Dia. | 3/16" |
Length of Cut | 0.2810" (9/32) |
Milling Dia. | 3/16" |
Overall Length | 3.0000" (3) |
Neck Dia. | 0.1830" |
Cutter Dia. | 0.1875" (3/16) |
Shank Diameter | 0.1875" (3/16) |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Coating | C3 |
SAE or Metric | SAE |
Reach | (8x) |
Overall Reach | 1.5000" (1-1/2) |
LOC Multiple | (1.5x) |
Description
0.1875" (3/16) Cutter DIA x 0.0100" Radius x 0.2810" (9/32) Length of Cut x 1.5000" (1-1/2) Reach Carbide Corner Radius End Mill, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .21mm-1.29m (102300100)
- OSG Thread Forming Tap, M14-1.50, Plug, V, 0 Flutes (1635014541)
- BOSCH 24"L Aluminum Saw Out Feed Support (TS1016)
- AIRCAT Composite Stubby Impact Wrench, 1/2" (1056-XL)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0620" (1/16), Corner Radius: 0.0200" (51662-C3)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.0620" (1/16), Corner Radius: 1/64" (867262-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0620" (1/16) (26362-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.1250" (1/8) (32445-C3)
- HARVEY TOOL End Mill for Hardened Steels - Corner Radius, 0.0930" (3/32), Number of Flutes: 5 (852193-C6)
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute (950910-C4)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia (MEF-031-100-3-005K)
- Harvey Tool End Mills