Shop All Corner Radius End Mills
Harvey Tool
Miniature End Mill - 3 Flute - Corner Radius, 0.1562" (5/32)
Mfr # 41610
Zoro # G7134750
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.0100"
- Number of Flutes 3
- Shank Dia. 3/16"
- Neck Dia. 0.1520"
- Milling Dia. 5/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 41610
- Zoro # G7134750
- UPC # 675115041615
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0100" |
Shank Dia. | 3/16" |
Neck Dia. | 0.1520" |
Milling Dia. | 5/32" |
Length of Cut | 0.2340" (15/64) |
Overall Length | 3.0000" (3) |
Cutter Dia. | 0.1562" (5/32) |
Shank Diameter | 0.1875" (3/16) |
Details
Number of Flutes | 3 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Overall Reach | 0.7500" (3/4) |
SAE or Metric | SAE |
Reach | (5x) |
LOC Multiple | (1.5x) |
Coating | UN |
Description
0.1562" (5/32) Cutter DIA x 0.0100" Radius x 0.2340" (15/64) Length of Cut x 0.7500" (3/4) Reach Carbide Corner Radius End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (456.3-30-20-22-5/16-55)
- BONDHUS SAE L-Shape Hex Key, 1-1/4" Tip Size (12225)
- HOUGEN 1-1/4 in. Carbide Sheet Metal Holcutter (14340)
- TRUE TEMPER Gooseneck Wrecking Bar, 3/4 In. W (1171000)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.1000", Corner Radius: 0.0100" (41800-C3)
- HARVEY TOOL Concave Radius End Mill, 0.6250" (5/8), Radius: 1/8" (32808-C3)
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute (950910-C4)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0930" (3/32) (28693-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0250" (953025-C3)
- HARVEY TOOL End Mill for Aluminum Alloys - Corner Radius (889516-C8)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0300" Cutter dia (MEF-030-100-3-010K)
- Harvey Tool Corner Radius End Mills