Shop All Corner Radius End Mills
Harvey Tool
Miniature End Mill - 3 Flute - Corner Radius, 0.1250" (1/8)
Mfr # 970208
Zoro # G7154789
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.0200"
- Number of Flutes 3
- Shank Dia. 1/8"
- Neck Dia. 0.1210"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 970208
- Zoro # G7154789
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0200" |
Shank Dia. | 1/8" |
Neck Dia. | 0.1210" |
Overall Length | 2.5000" (2-1/2) |
Milling Dia. | 1/8" |
Length of Cut | 0.1870" (3/16) |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.1250" (1/8) |
Details
Number of Flutes | 3 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
LOC Multiple | (1.5x) |
SAE or Metric | SAE |
Reach | (8x) |
Overall Reach | 1.0000" (1) |
Coating | UN |
Description
0.1250" (1/8) Cutter DIA x 0.0200" Radius x 0.1870" (3/16) Length of Cut x 1.0000" (1) Reach Carbide Corner Radius End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Precision Screwdriver for Tri, Wing Type (SD-081-TRI1)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 17mm (KTI-41817)
- JONARD TOOLS Buffer Tube Ring Tool (BTR-6)
- KLEIN TOOLS Pliers, All-Purpose Needle Nose Pliers with Crimper, 8.5-Inch (J207-8CR)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0620" (1/16), Corner Radius: 0.0200" (51662-C3)
- HARVEY TOOL Miniature End Mill - 2 Flute - Corner Radius, 0.0930" (3/32) (864193)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0200", Material - Machining: Carbide (26320-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.2500" (1/4) (36205)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.1090" (7/64), Material - Machining: Carbide (10802)
- HARVEY TOOL Concave Radius End Mill, 0.6250" (5/8), Radius: 1/8" (32808-C3)
- YG-1 TOOL CO V7 Plus A 4 Flute Multiple Helix Corner Radius Plain Shank End Mill (UGMF70928)
- Harvey Tool End Mills