Shop All Corner Radius End Mills
Harvey Tool
Miniature End Mill - 3 Flute - Corner Radius, 0.1250" (1/8)
Mfr # 870915-C3
Zoro # G7094799
product price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.0150" (1/64)
- Number of Flutes 3
- Single End/Double End Single End
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 870915-C3
- Zoro # G7094799
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0150" (1/64) |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 1/8" |
Length of Cut | 0.5000" (1/2) |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.1250" (1/8) |
Details
Number of Flutes | 3 |
Single End/Double End | Single End |
Material - Machining | Carbide |
Coolant Through | N |
Finish - Machining | AlTiN |
Chip-Breaker | N |
SAE or Metric | SAE |
LOC Multiple | (4x) |
Center Cutting | N |
Coating | C3 |
Description
0.1250" (1/8) Cutter DIA x 0.0150" (1/64) Radius x 0.5000" (1/2) Length of Cut Carbide Corner Radius End Mill, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Gooseneck Wrecking Bar, 1-1/4 In. W (55-504)
- VEGA Hex 2Mm Insert Bit x 1 (125H020A)
- ILC Replacement for Dewalt Dc9099 (DC9099 DEWALT)
- RIDGID Tray, Chip 1233 (54047)
- HARVEY TOOL End Mill for Exotic Alloys - Corner Radius, 0.0200", Shank Dia.: 1/8" (53620-C6)
- HARVEY TOOL End Mill for Exotic Alloys - Corner Radius, 0.1875" (3/16) (929412-C6)
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute, 0.0620" (1/16) (959662)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0500" (28150-C3)
- HARVEY TOOL End Mill for Hardened Steels - Corner Radius, 0.1250" (1/8) (40308-C6)
- HARVEY TOOL Concave Radius End Mill, 0.6250" (5/8), Radius: 1/8" (32808-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0930" (3/32) (28693-C3)
- Harvey Tool Corner Radius End Mills