Shop All Corner Radius End Mills
Harvey Tool
Miniature End Mill - 3 Flute - Corner Radius, 0.1250" (1/8)
Mfr # 42208
Zoro # G7158806
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corner Radius 0.0300"
- Number of Flutes 3
- Shank Dia. 1/8"
- Overall Length 2.5000" (2-1/2)
- Neck Dia. 0.1210"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 42208
- Zoro # G7158806
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0300" |
Shank Dia. | 1/8" |
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.1210" |
Milling Dia. | 1/8" |
Length of Cut | 0.1870" (3/16) |
Cutter Dia. | 0.1250" (1/8) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 3 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Reach | (5x) |
SAE or Metric | SAE |
LOC Multiple | (1.5x) |
Overall Reach | 0.6250" (5/8) |
Coating | UN |
Description
0.1250" (1/8) Cutter DIA x 0.0300" Radius x 0.1870" (3/16) Length of Cut x 0.6250" (5/8) Reach Carbide Corner Radius End Mill, 3 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Brazed Tool Bit, RT, 4 In L, 5/8 In W (RT-625)
- DEWALT 7 In. Grinder Surfacing Shroud (DWE46172)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 5/64 (C18431)
- INGERSOLL-RAND 3/8" Air Ratchet Wrench, 103 ft-lb Max. Torque, 220 RPM (109XPA)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0780" (5/64) (957178-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.2500" (1/4) (941145)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0400" (27240)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius (941150)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.2500" (1/4) (36205)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0250" (953025-C3)
- COBRA CARBIDE Endmill, 2 FL Corner Radius Uncoated, 1/2, Corner Radius: 0.045" (19228)
- Harvey Tool End Mills