Shop All Corner Radius End Mills
Harvey Tool
Miniature End Mill - 3 Flute - Corner Radius, 0.0930" (3/32)
Mfr # 41793
Zoro # G7154816
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corner Radius 0.0100"
- Number of Flutes 3
- Shank Dia. 1/8"
- Neck Dia. 0.0915"
- Length of Cut 0.1390"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 41793
- Zoro # G7154816
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0100" |
Shank Dia. | 1/8" |
Neck Dia. | 0.0915" |
Length of Cut | 0.1390" |
Milling Dia. | 3/32" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0930" (3/32) |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
SAE or Metric | SAE |
Overall Reach | 0.7500" (3/4) |
Coating | UN |
Reach | (8x) |
LOC Multiple | (1.5x) |
Description
0.0930" (3/32) Cutter DIA x 0.0100" Radius x 0.1390" Length of Cut x 0.7500" (3/4) Reach Carbide Corner Radius End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO SDS-Max 1" x 18" Cold Chisel (623354420)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T9, 1", PK5 (440-TX-09X-5PK)
- MILWAUKEE TOOL 14-IN-1 SHOCKWAVE MULTI-BIT SCREWDRIVER� (48-22-2915)
- DRILL AMERICA 49/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Overall Length: 6" (KFDRSD49/64)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0700" (27270)
- HARVEY TOOL Concave Radius End Mill, 0.2500" (1/4), Material - Machining: Carbide (45920-C3)
- HARVEY TOOL End Mill for Exotic Alloys - Corner Radius, 0.0620" (1/16) (54862-C6)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.1250" (1/8) (32410-C3)
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute, 0.0930" (3/32) (889893-C3)
- HARVEY TOOL Concave Radius End Mill, 0.2500" (1/4), Radius: 1/32" (45931)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0350" Cutter dia (MEF-035-400-3-005)
- Harvey Tool Corner Radius End Mills