Shop All Corner Radius End Mills
Harvey Tool
Miniature End Mill - 3 Flute - Corner Radius, 0.0930" (3/32)
Mfr # 37193
Zoro # G7154247
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.0050"
- Number of Flutes 3
- Shank Dia. 1/8"
- Neck Dia. 0.0915"
- Length of Cut 0.1390"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 37193
- Zoro # G7154247
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0050" |
Shank Dia. | 1/8" |
Neck Dia. | 0.0915" |
Length of Cut | 0.1390" |
Milling Dia. | 3/32" |
Overall Length | 2.5000" (2-1/2) |
Cutter Dia. | 0.0930" (3/32) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
LOC Multiple | (1.5x) |
Reach | (5x) |
SAE or Metric | SAE |
Overall Reach | 0.5000" (1/2) |
Coating | UN |
Description
0.0930" (3/32) Cutter DIA x 0.0050" Radius x 0.1390" Length of Cut x 0.5000" (1/2) Reach Carbide Corner Radius End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 27mm Metric Combination Spanner Wrench - 600527 (600527)
- J.W. WINCO GN253-38-5/16X18-9.5-55 Tapered Bumper Natural Rubber-Threaded Stud (253-38-5/16X18-9.5-55)
- PROTO Retaining Ring Pliers, 0.090In Tip, 45 Deg (J378)
- CRAFTSMAN Sockets, 1/4" Drive 5/16" 6 Point SAE De (CMMT43575)
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute, 0.0620" (1/16) (949862)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.1875" (3/16) (43012)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0470" (3/64) (28147-C3)
- HARVEY TOOL End Mill for Hardened Steels - Corner Radius, 0.3750" (3/8) (868024-C6)
- HARVEY TOOL Miniature End Mill - 2 Flute - Corner Radius, 0.0620" (1/16) (45562)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.1250" (1/8) (32410-C3)
- WIDIA Cor Rad End Mill, 5/8", Carb, rad (7V0E16006ST)
- Harvey Tool End Mills