Shop All Corner Radius End Mills
Harvey Tool
Miniature End Mill - 3 Flute - Corner Radius, 0.0780" (5/64), Material - Machining: Carbide
Mfr # 38378
Zoro # G7254146
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.0050"
- Number of Flutes 3
- Shank Dia. 1/8"
- Neck Dia. 0.0765"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 38378
- Zoro # G7254146
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0050" |
Shank Dia. | 1/8" |
Neck Dia. | 0.0765" |
Overall Length | 2.5000" (2-1/2) |
Length of Cut | 0.1170" |
Milling Dia. | 5/64" |
Cutter Dia. | 0.0780" (5/64) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 3 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Overall Reach | 0.6250" (5/8) |
Reach | (8x) |
Coating | UN |
SAE or Metric | SAE |
LOC Multiple | (1.5x) |
Description
0.0780" (5/64) Cutter DIA x 0.0050" Radius x 0.1170" Length of Cut x 0.6250" (5/8) Reach Carbide Corner Radius End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Tool Bag, Black, Polyester (1100)
- ALLPAX Dove-Tail Punch, No. 3, 6-1/8" Lx1-9/16" W (AX1852)
- MILWAUKEE TOOL Shear and Battery, 18V DC, Double Cut (2635-20, 48-11-1850)
- DRILL AMERICA 1-1/16" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8027)
- HARVEY TOOL Miniature End Mill - 2 Flute - Corner Radius, 0.0150" (1/64), Shank Dia.: 1/8" (44715)
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute, 0.0620" (1/16), Corner Radius: 0.0050" (870562)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0100", Finish - Machining: AlTiN (47210-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius (941150)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0700" (27270)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.1180" (874005-C3)
- FREUD Radius Ovolo Bit, 3/16 (39-204)
- Harvey Tool Corner Radius End Mills