Shop All Corner Radius End Mills
Harvey Tool
Miniature End Mill - 3 Flute - Corner Radius, 0.0620" (1/16), Corner Radius: 1/64"
Mfr # 867262-C3
Zoro # G7218017
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.0150" (1/64)
- Number of Flutes 3
- Single End/Double End Single End
- Shank Dia. 1/8"
- Milling Dia. 1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 867262-C3
- Zoro # G7218017
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0150" (1/64) |
Shank Dia. | 1/8" |
Milling Dia. | 1/16" |
Overall Length | 1.5000" (1-1/2) |
Length of Cut | 0.1860" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0620" (1/16) |
Details
Number of Flutes | 3 |
Single End/Double End | Single End |
Coolant Through | N |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Coating | C3 |
SAE or Metric | SAE |
LOC Multiple | (3x) |
Chip-Breaker | N |
Center Cutting | N |
Description
0.0620" (1/16) Cutter DIA x 0.0150" (1/64) Radius x 0.1860" Length of Cut Carbide Corner Radius End Mill, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC HANDY CUTTER Tool Pouch, Tool Pouch, Black, Nylon, 1 Pockets (UKH324)
- KLEIN TOOLS Tool Kit Case, Black, polypropylene (33536)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (2933201)
- STARRETT Combination Square Set, 12 In, 4 Pc (C434-12-16R)
- HARVEY TOOL End Mill for Aluminum Alloys - Corner Radius, 0.2500" (1/4) (834816)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.1875" (3/16) (43012)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.0930" (3/32) (37193)
- HARVEY TOOL End Mill for Exotic Alloys - Corner Radius, 0.0620" (1/16) (54862-C6)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0620" (1/16) (26362-C3)
- HARVEY TOOL Backdraft Cutter - Corner Radius 0.1870" (3/16) Cutter DIA x 0.0100" Radius x 0.2850" Length of Cut (780616)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E10014ET)
- Harvey Tool Corner Radius End Mills