Shop All Corner Radius End Mills
Harvey Tool
Miniature End Mill - 3 Flute - Corner Radius, 0.0470" (3/64)
Mfr # 37147
Zoro # G7154335
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.0050"
- Number of Flutes 3
- Shank Dia. 1/8"
- Milling Dia. 3/64"
- Neck Dia. 0.0455"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 37147
- Zoro # G7154335
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0050" |
Shank Dia. | 1/8" |
Milling Dia. | 3/64" |
Neck Dia. | 0.0455" |
Overall Length | 2.5000" (2-1/2) |
Length of Cut | 0.0700" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0470" (3/64) |
Details
Number of Flutes | 3 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
LOC Multiple | (1.5x) |
Coating | UN |
Overall Reach | 0.2500" (1/4) |
Reach | (5x) |
SAE or Metric | SAE |
Description
0.0470" (3/64) Cutter DIA x 0.0050" Radius x 0.0700" Length of Cut x 0.2500" (1/4) Reach Carbide Corner Radius End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Impact Socket 1/2 in Size 6 pt Deep Depth, Black Oxide (4LXV7)
- PROTO 3/8" Drive Universal Impact Socket Set, SAE, Metric, 18 pcs (J72230)
- POWERMATIC Pm Lathe Light W Bracket (PM3520C)
- MILWAUKEE TOOL 1-3/8 in. x 31 in. x 36 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3983)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.0600", Material - Machining: Carbide (37160-C3)
- HARVEY TOOL End Mill - PCD Diamond - Corner Radius, 0.3750" (3/8) (12224)
- HARVEY TOOL End Mill for Exotic Alloys - Corner Radius, 0.1875" (3/16) (929412-C6)
- HARVEY TOOL End Mill for Hardened Steels - Corner Radius, 0.3750" (3/8) (868024-C6)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.1875" (3/16) (43012)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.0780" (5/64), Material - Machining: Carbide (38378)
- COBRA CARBIDE Endmill, 4 Flute Uncoated, 1/8, Corner Radius: 0.015" (19400)
- Harvey Tool End Mills