Shop All Corner Radius End Mills
Harvey Tool
Miniature End Mill-3 Flute-Corner Radius 0.0200" (.5 mm) Cutter DIAx0.0030" Radius x0.0300" L of Cut
Mfr # 968220-C3
Zoro # G002588220
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corner Radius 0.0030"
- Number of Flutes 3
- Finish C3
- Shank Dia. 0.1250" (1/8)
- Milling Dia. 0.0200" (.5 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 968220-C3
- Zoro # G002588220
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0030" |
Shank Dia. | 0.1250" (1/8) |
Milling Dia. | 0.0200" (.5 mm) |
Overall Length | 2.5000" (2-1/2) |
Length of Cut | 0.0300" |
Neck Dia. | 0.0192" |
Details
Number of Flutes | 3 |
Finish | C3 |
SAE or Metric | SAE |
Reach | (5x) |
Overall Reach | 0.1000" |
LOC Multiple | (1.5x) |
Description
0.0200" (.5 mm) Cutter DIA x 0.0030" Radius x 0.0300" Length of Cut x 0.1000" Reach Carbide Corner Radius End Mill, 3 Flutes, AlTiN Coated
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL 7 3/4 in Wire Stripper 18 to 10 AWG (45-9120)
- DEWALT 3/8" Drive SAE/Metric/Torx, 17 pcs (DWMT73806)
- GREAT NECK Star Driver Set (5 Piece) (73721)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 17/64 (C23358)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.1250" (1/8) (32445-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0200", Material - Machining: Carbide (26320-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.2500" (1/4) (941145)
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute, 0.0930" (3/32) (964393-C3)
- HARVEY TOOL End Mill for Hardened Steels - Corner Radius, 0.1250" (1/8) (40308-C6)
- HARVEY TOOL Miniature End Mill - 2 Flute - Corner Radius, 0.0930" (3/32) (864193)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V1E13015ET)
- Harvey Tool End Mills