Shop All Square End Mills
Harvey Tool
Miniature End Mill - 2 Flute - Square, 0.0900", Shank Dia.: 1/8"
Mfr # 76290
Zoro # G7061278
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.2700"
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Neck Length 0.3550"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 76290
- Zoro # G7061278
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.2700" |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Neck Length | 0.3550" |
Milling Dia. | 0.0900" |
Neck Dia. | 0.0885" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0900" |
Details
Number of Flutes | 2 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Overall Reach | 0.6250" (5/8) |
Coating | UN |
Reach | (7x) |
LOC Multiple | (3x) |
SAE or Metric | SAE |
Description
0.0900" Cutter DIA x 0.2700" Length of Cut x 0.6250" (5/8) Reach Carbide Square End Mill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 3-7/8" Bi-Metal STP Hole Saw US (HB387)
- VIKING Pneumatic Oil, 4 oz., PK12 (V512)
- MAYHEW CHISEL FLORING 3" (MY12311)
- KLEIN TOOLS 7 3/4 in Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D220-7)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4), Material - Machining: Carbide (826416)
- HARVEY TOOL End Mill for Medium Alloy Steels - Square, 0.0780" (5/64), Length of Cut: 5/8" (62878-C6)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0620" (1/16) (13662)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0250" (48925)
- HARVEY TOOL End Mill for Composites - Square, 0.1250" (1/8), Overall Length: 2" (70508)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.1000" (73100-C3)
- CGS TOOL Vmax Mx Series Variable Helix Square End: 6Fl 1/2" Dia X 5/8" Loc X 2-1/2" Oal W/Nacro Coating (MX260-5000)
- Harvey Tool End Mills