Shop All Square End Mills
Harvey Tool
Miniature End Mill - 2 Flute - Square, 0.0100", Shank Dia.: 1/8"
Mfr # 952010
Zoro # G7084536
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.0300"
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Neck Length 0.0950"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 952010
- Zoro # G7084536
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.0300" |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Neck Length | 0.0950" |
Milling Dia. | 0.0100" |
Neck Dia. | 0.0092" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0100" |
Details
Number of Flutes | 2 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Overall Reach | 0.1250" (1/8) |
Reach | (12x) |
SAE or Metric | SAE |
Coating | UN |
LOC Multiple | (3x) |
Description
0.0100" Cutter DIA x 0.0300" Length of Cut x 0.1250" (1/8) Reach Carbide Square End Mill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stone Masons Hammer, 36" Handle, 16 lb. (BL336)
- WILLIAMS Socket Flextension 3/8" Drive x 10mm, 4.57" Length, Black Industrial (ISFXM410)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.1250" (1/8) (923108)
- MILWAUKEE TOOL 1/4 in. Drive 15mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9041)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.1000" (73100-C3)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0620" (1/16) (35862)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8) (939008)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1875" (3/16) (999912)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0620" (1/16) (13662)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.1250" (1/8) (929808)
- WIDIA End Mill, 0.1875 in. Milling Dia., I2S (I2S0188T062R)
- Harvey Tool End Mills