Shop All Corner Radius End Mills
Harvey Tool
Miniature End Mill - 2 Flute - Corner Radius, 0.0950", Shank Dia.: 1/8"
Mfr # 45595
Zoro # G7130745
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Length of Cut 0.2850"
- Milling Dia. 0.0950"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 45595
- Zoro # G7130745
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0150" (1/64) |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Length of Cut | 0.2850" |
Milling Dia. | 0.0950" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0950" |
Details
Number of Flutes | 2 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
LOC Multiple | (3x) |
Coating | UN |
SAE or Metric | SAE |
Description
0.0950" Cutter DIA x 0.0150" (1/64) Radius x 0.2850" Length of Cut Carbide Corner Radius End Mill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC 5/32 (C17619)
- STANLEY Prick Punch, 5-1/2 In L (16-236)
- 5.11 Bag/Tote, Bag, Black, Durable All-Weather 1050D Nylon (58725)
- ANDERSON POWER PRODUCTS Sbx Kit, Blue, 2/0,350A (124708-001)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.1090" (7/64) (872002-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0620" (1/16) (26362-C3)
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute (801162)
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute, 0.0620" (1/16) (959662)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius (865720)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0400" (27240)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0200" Cutter dia, Finish: NACRO (MEF-020-150-3-002K)
- Harvey Tool Corner Radius End Mills