Shop All Corner Radius End Mills
Harvey Tool
Miniature End Mill - 2 Flute - Corner Radius, 0.0930" (3/32)
Mfr # 864193
Zoro # G7141568
product price: $50.25
/ea
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.0050"
- Number of Flutes 2
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Milling Dia. 3/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 864193
- Zoro # G7141568
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0050" |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 3/32" |
Length of Cut | 0.2790" |
Neck Dia. | 0.0915" |
Cutter Dia. | 0.0930" (3/32) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 2 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
SAE or Metric | SAE |
Overall Reach | 0.5000" (1/2) |
Coating | UN |
LOC Multiple | (3x) |
Reach | (5x) |
Description
0.0930" (3/32) Cutter DIA x 0.0050" Radius x 0.2790" Length of Cut x 0.5000" (1/2) Reach Carbide Corner Radius End Mill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Nutsetter, 3/8" Hex, 2-9/16" L, Steel (MDB-12)
- ZORO SELECT Construction Reamer, 7/8 In., 7 In. L (12G357)
- WARWOOD TOOL 12 lb Double Face Sledge, 36 Hickory Handle (13481)
- ZORO SELECT Cutting Blade (S8115601)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius (941150)
- HARVEY TOOL End Mill for Aluminum Alloys - Corner Radius (889516-C8)
- HARVEY TOOL End Mill - PCD Diamond - Corner Radius, 0.2500" (1/4), Number of Flutes: 2 (12216)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.0600", Material - Machining: Carbide (37160-C3)
- HARVEY TOOL End Mill for Exotic Alloys - Corner Radius, 0.2500" (1/4), Corner Radius: 0.0200" (959316-C6)
- HARVEY TOOL End Mill for Hardened Steels - Corner Radius, 0.3750" (3/8) (868024-C6)
- OSG Corner Radius Carbide End Mills (VGM5-1143)
- Harvey Tool Corner Radius End Mills