Shop All Corner Radius End Mills
Harvey Tool
Miniature End Mill - 2 Flute - Corner Radius, 0.0450", Corner Radius: 0.0100"
Mfr # 45245
Zoro # G7087099
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Milling Dia. 0.0450"
- Length of Cut 0.1350"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 45245
- Zoro # G7087099
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0100" |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 0.0450" |
Length of Cut | 0.1350" |
Cutter Dia. | 0.0450" |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 2 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Coating | UN |
LOC Multiple | (3x) |
SAE or Metric | SAE |
Description
0.0450" Cutter DIA x 0.0100" Radius x 0.1350" Length of Cut Carbide Corner Radius End Mill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 60PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150D Bright HSS #1-#60 (49916)
- DEWALT 7" HP Segmented Diamond Blade (DW4784)
- KO-KEN Socket 21/32 12 Point 77mm 1/2 Sq. Drive (4305A-21/32)
- KNIPEX Nut Driver, 22.0mm, Hollow, Tee, Ins, 8 in. (98 04 22)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.1000", Corner Radius: 0.0100" (41800-C3)
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute (801162)
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute, 0.0620" (1/16), Corner Radius: 0.0050" (870562)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.0930" (3/32) (37193)
- HARVEY TOOL .3mm Cutter dia. x 0.0030 in. Radius x 0.0360 in. Carbide Corner Radius End Mill, 4 Flutes (47212-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0300" (27230-C3)
- WIDIA Cutting Tool (571TE2501ARET WP15PE)
- Harvey Tool Corner Radius End Mills