Shop All Corner Radius End Mills
Harvey Tool
Miniature End Mill - 2 Flute - Corner Radius, 0.0150" (1/64), Shank Dia.: 1/8"
Mfr # 44715
Zoro # G7071437
product price: $53.25
/ea
$53.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Shank Dia. 1/8"
- Length of Cut 0.0450"
- Overall Length 1.5000" (1-1/2)
- Milling Dia. 1/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 44715
- Zoro # G7071437
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.0050" |
Shank Dia. | 1/8" |
Length of Cut | 0.0450" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 1/64" |
Cutter Dia. | 0.0150" (1/64) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 2 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
SAE or Metric | SAE |
Coating | UN |
LOC Multiple | (3x) |
Description
0.0150" (1/64) Cutter DIA x 0.0050" Radius x 0.0450" Length of Cut Carbide Corner Radius End Mill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Felt Polishing Wheel (429)
- EGA MASTER OFFSET PIPE WRENCH 90º - 14 " (61377)
- MARSHALLTOWN Masons Tool Kit, 9 PC (BTK1)
- JONARD TOOLS 25 Pocket Tool Roll Up Pouch (H-125)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0400" (27240)
- HARVEY TOOL End Mill - CVD Diamond - Corner Radius, 0.1250" (1/8), Overall Length: 3" (66408)
- HARVEY TOOL .3mm Cutter dia. x 0.0030 in. Radius x 0.0360 in. Carbide Corner Radius End Mill, 4 Flutes (47212-C3)
- HARVEY TOOL End Mill - PCD Diamond - Corner Radius, 0.5000" (1/2) (12232)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0620" (1/16) (26362-C3)
- HARVEY TOOL End Mill for Exotic Alloys - Corner Radius, 0.1875" (3/16) (929412-C6)
- FREUD Radius Round Nose Bit, 3/8 (18-122)
- Harvey Tool Corner Radius End Mills