Shop All Ball End Mills
Harvey Tool
Miniature End Mill - 2 Flute - Ball, 0.2500" (1/4)
Mfr # 24916-C6
Zoro # G7112484
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.3750" (3/8)
- Shank Dia. 3/8"
- Neck Dia. 0.2840"
- Overall Length 4.0000" (4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 24916-C6
- Zoro # G7112484
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.3750" (3/8) |
Shank Dia. | 3/8" |
Neck Dia. | 0.2840" |
Overall Length | 4.0000" (4) |
Neck Length | 0.2500" (1/4) |
Milling Dia. | 1/4" |
Minor Diameter | 0.2400" |
Shank Diameter | 0.3750" (3/8) |
Cutter Dia. | 0.2500" (1/4) |
Details
Number of Flutes | 2 |
Material - Machining | Carbide |
Finish - Machining | AlTiN Nano |
Coating | C6 |
LOC Multiple | (1.5x) |
Overall Reach | 1.5000" (1-1/2) |
Tapered Reach | 1.2500" (1-1/4) |
SAE or Metric | SAE |
Neck Angle | 2 |
Description
0.2500" (1/4) Cutter DIA x 0.3750" (3/8) Length of Cut x 2° 1.5000" (1-1/2) Taper Reach Carbide Ball End Mill, 2 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 6 in Hammer Head Joint Knife (TP03250)
- KYOCERA External Grooving Blade, KGDR 2T17C, External Grooving & Cut-Off Blade (KGDR2T17C)
- DURSTON MANUFACTURING POWER DRIVER SET 17PC 3" & 6" LONG (VIPDTX100)
- TEKTON 3/8 Inch Drive x 13/16 Inch Spark Plug Socket (SHD15021)
- HARVEY TOOL End Mill for Exotic Alloys - Ball, 0.0780" (5/64), Shank Dia.: 1/8" (944278-C6)
- HARVEY TOOL Miniature End Mill - Ball - Long Flute, 0.0930" (3/32), Finish - Machining: Uncoated (895793)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.2500" (1/4), Overall Length: 3" (71416)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0930" (3/32) (74393-C3)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.1250" (1/8) (65308)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.1250" (1/8), Length of Cut: 5/8" (71408-C4)
- MICRO 100 Carbide End Mill, 4 mm, Cut 2.7 mm, 4 FLT (SBMM-040-420)
- Harvey Tool Ball End Mills