Shop All Spotting Drills
Harvey Tool
Miniature Drill - Spotting Drill
Mfr # 961193-C3
Zoro # G900449067
$36.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Inch
- Flute Length 0.2790"
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Finish C3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 961193-C3
- Zoro # G900449067
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.2790" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Drill Size | 0.0930" (3/32) |
Details
Measurement System | Inch |
Finish | C3 |
Number of Flutes | 2 |
Angle per Side | 75 |
Weldon Flat | N |
Included Angle | 150 |
LOC Multiple | (3x) |
Type | I |
Web Thickness | 0.0060" |
Description
0.0930" (3/32) Drill DIA x 0.2790" Flute Length, 150° Carbide Spot Drill, 2 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCK TECHNOLOGY Metric Shockit Crows Foot Set (LTILT1910)
- GEARWRENCH 3/8" x 5" Center Punch (82270)
- FOWLER 1-2" Outside Inch Micrometer (522531021)
- GROZ Roll Head Pry Bar, 5"x5/16", Chrome (33150)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1875" (3/16) (37512-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill (804016)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0900", Finish - Machining: AlTiN (987990-C3)
- BLAIR Cutter, 3/8", 3 pcs. (11108-3)
- GARANT HSS-E NC Spotting Drill, 12 mm, 90 Deg, Spiral Flutes, Uncoated (112000 12)
- Harvey Tool Spotting Drills