Shop All Spotting Drills
Harvey Tool
Miniature Drill - Spotting Drill
Mfr # 961178
Zoro # G700449007
$33.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Inch
- Flute Length 0.2340" (15/64)
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Drill Size 0.0780" (5/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 961178
- Zoro # G700449007
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.2340" (15/64) |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Drill Size | 0.0780" (5/64) |
Details
Measurement System | Inch |
Finish | UN |
Number of Flutes | 2 |
Web Thickness | 0.0050" |
LOC Multiple | (3x) |
Angle per Side | 75 |
Included Angle | 150 |
Type | I |
Weldon Flat | N |
Description
0.0780" (5/64) Drill DIA x 0.2340" (15/64) Flute Length, 150° Carbide Spot Drill, 2 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Round Collet Set, MT2, 3/8in-16, 5 Pcs (5TXG0)
- BONWAY Bon 32-103 Release Agent, Light Grey (32-103)
- TEKTON 3/8" Drive Long Hex Bit Socket Set, SAE, 8 pcs (SHB91301)
- MOODY TOOL Mag Handle Slot Screwdriver Set, 7 Pc (58-0175)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0900", Finish - Machining: AlTiN (987990-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill (804016)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1875" (3/16) (37512-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- EAZYPOWER Hinge Centering Bit, No. 6, 3/32" (81341)
- GARANT HSS-E NC Spotting Drill, 12 mm, 90 Deg, Spiral Flutes, Uncoated (112000 12)
- Harvey Tool Countersinks, Center Drills & Spotting Drills