Shop All Spotting Drills
Harvey Tool
Miniature Drill - Spotting Drill
Mfr # 815840
Zoro # G301019111
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Inch
- Flute Length 0.0600"
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Drill Size 0.0400"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 815840
- Zoro # G301019111
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.0600" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Drill Size | 0.0400" |
Details
Measurement System | Inch |
Number of Flutes | 2 |
Finish | UN |
Type | I |
Web Thickness | 0.0030" |
Included Angle | 140 |
Angle per Side | 70 |
LOC Multiple | (1.5x) |
Description
0.0400" Drill DIA x 0.0600" Flute Length, 140° Carbide Spot Drill, 2 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Annular Cutters, 2 in Overall L (DWAC02020)
- PROTO Extra Thin Satin Open-End Wrench - 1/2" x 9/16" (J3426)
- ZORO SELECT Carbide End Mill, 6.0mm, 4FL, Single, 63.0mm (206-001360B)
- KODIAK CUTTING TOOLS .153 HSS Chucking Reamer Straight Flute Straight Shank (5474766)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1875" (3/16) (37512-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill (804016)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Flute Length: 3/8" (41008)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.3750" (3/8), Included Angle: 140 Degrees (41024-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0470" (3/64), Included Angle: 140 Degrees (39847-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1000", Included Angle: 140 Degrees (39900-C3)
- OSG Spotting Drill, 120 deg., 10mm, 1-3/16in FL (62930)
- Harvey Tool Countersinks, Center Drills & Spotting Drills