Shop All Spotting Drills
Harvey Tool
Miniature Drill - Spotting Drill
Mfr # 815840-C3
Zoro # G601019040
$39.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Inch
- Flute Length 0.0600"
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Drill Size 0.0400"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 815840-C3
- Zoro # G601019040
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.0600" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Drill Size | 0.0400" |
Details
Measurement System | Inch |
Number of Flutes | 2 |
Finish | C3 |
Web Thickness | 0.0030" |
Included Angle | 140 |
LOC Multiple | (1.5x) |
Type | I |
Angle per Side | 70 |
Description
0.0400" Drill DIA x 0.0600" Flute Length, 140° Carbide Spot Drill, 2 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED O.R. Grade Kelly Hemostats, 5.5", STR (CYZR-0470)
- MILWAUKEE TOOL SWITCHBLADE 3 Blade Replacement 1-3/8" Kit (48-25-5220)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 11/16in Size (88222)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 3/8in Size (W-601)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0900", Finish - Machining: AlTiN (987990-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1875" (3/16) (37512-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill (804016)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- WALTER Walter Titex - NC spot drill, 90 (A1115-6)
- BLAIR Spotweld Pilots for BLR11090, 3 pcs. (11121)
- Harvey Tool Spotting Drills