Shop All Spotting Drills
Harvey Tool
Miniature Drill - Spotting Drill
Mfr # 804112
Zoro # G600448797
$34.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Inch
- Flute Length 0.6250" (5/8)
- Overall Length 2.0000" (2)
- Shank Dia. 0.1875" (3/16)
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 804112
- Zoro # G600448797
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.6250" (5/8) |
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Drill Size | 0.1875" (3/16) |
Details
Measurement System | Inch |
Number of Flutes | 2 |
Finish | UN |
Included Angle | 140 |
Weldon Flat | N |
Type | I |
LOC Multiple | (3x) |
Web Thickness | 0.0130" |
Angle per Side | 70 |
Description
0.1875" (3/16) Drill DIA x 0.6250" (5/8) Flute Length, 140° Carbide Spot Drill, 2 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Torx® Bit Socket T30 (80538)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14829)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8426 6 Piece Foam Kit (MP-48-22-8426-BLK/RED)
- MILWAUKEE TOOL M18 FUEL 3/8" Compact Impact Wrench w/ M18 REDLITHIUM HIGH OUTPUT XC6.0 Batteries, 2-Pack (48-11-1862, 2854-20)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1875" (3/16) (37512-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill (804016)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0900", Finish - Machining: AlTiN (987990-C3)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0450" Drill dia, Finish: UN (QSPD-045-140)
- KEO Spotting/Centering Drill, 90 Deg, 7/8, HSS (30781)
- Harvey Tool Countersinks, Center Drills & Spotting Drills