Shop All Spotting Drills
Harvey Tool
Miniature Drill - Spotting Drill
Mfr # 804016
Zoro # G700448796
product price: $36.95
/ea
$36.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Inch
- Flute Length 0.7500" (3/4)
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.2500" (1/4)
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 804016
- Zoro # G700448796
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.7500" (3/4) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Drill Size | 0.2500" (1/4) |
Details
Measurement System | Inch |
Number of Flutes | 2 |
Finish | UN |
Included Angle | 120 |
Angle per Side | 60 |
Weldon Flat | N |
LOC Multiple | (3x) |
Web Thickness | 0.0180" |
Type | I |
Description
0.2500" (1/4) Drill DIA x 0.7500" (3/4) Flute Length, 120° Carbide Spot Drill, 2 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 4 M12X80 Zinc, Black Satin, Comp: Steel (K0116.4121X80)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #0, 8-32, 1in (31050)
- CRAFTSMAN Sockets, 3/8" Drive 5/16" Hex Bit Socket, SAE 3/8" Drive (CMMT46664)
- DEWALT 31-Pc. IMPACT READY(R) Extra Small ToughCase(R) Screwdriving Set (DWAX100IR)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.2500" (1/4), Included Angle: 140 Degrees (41016)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.3750" (3/8), Included Angle: 140 Degrees (41024-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1875" (3/16) (37512-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1000", Included Angle: 140 Degrees (39900-C3)
- OSG Spotting Drill, 90deg, 6mm, 13/16 in FL, TiN (63606)
- Harvey Tool Spotting Drills