Shop All Spotting Drills
Harvey Tool
Miniature Drill - Spotting Drill
Mfr # 804012-C3
Zoro # G600448810
$36.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Inch
- Flute Length 0.6250" (5/8)
- Overall Length 2.0000" (2)
- Shank Dia. 0.1875" (3/16)
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 804012-C3
- Zoro # G600448810
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.6250" (5/8) |
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Drill Size | 0.1875" (3/16) |
Details
Measurement System | Inch |
Number of Flutes | 2 |
Finish | C3 |
Weldon Flat | N |
LOC Multiple | (3x) |
Type | I |
Web Thickness | 0.0130" |
Angle per Side | 60 |
Included Angle | 120 |
Description
0.1875" (3/16) Drill DIA x 0.6250" (5/8) Flute Length, 120° Carbide Spot Drill, 2 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 14 Piece SAE L-Shape Hex Key Set, J4987 (J4987)
- GEAR KEEPER Mic Retractor, 20 in. L, SS, Threaded Stud (RT2-4022)
- DRILL AMERICA 41/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Flute Length: 3" (KFDRSD41/64)
- KEYSCO TOOLS Hammer, Bumping and Short Finishing, 12"L (55301)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1875" (3/16) (37512-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- HARVEY TOOL Miniature Drill - Spotting Drill (804016)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0900", Finish - Machining: AlTiN (987990-C3)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-250-120)
- KEO 3/8x2-1/2 KEO Carbide RH 120 deg NC Spot Drill (34381)
- Harvey Tool Spotting Drills