Shop All Spotting Drills
Harvey Tool
Miniature Drill - Spotting Drill
Mfr # 803916-C3
Zoro # G900448978
$45.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Inch
- Flute Length 0.7500" (3/4)
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.2500" (1/4)
- Finish C3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 803916-C3
- Zoro # G900448978
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.7500" (3/4) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Drill Size | 0.2500" (1/4) |
Details
Measurement System | Inch |
Finish | C3 |
Number of Flutes | 2 |
Weldon Flat | N |
LOC Multiple | (3x) |
Angle per Side | 45 |
Included Angle | 90 |
Web Thickness | 0.0180" |
Type | I |
Description
0.2500" (1/4) Drill DIA x 0.7500" (3/4) Flute Length, 90° Carbide Spot Drill, 2 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/16in Size (88414)
- HHIP 3/8" C High Speed Steel Keyway Broach With 2 Shims (2006-1034)
- COILHOSE PNEUMATICS Safety Blow Gun Tip (CO ST10)
- DIABLO Bi-Metal Recip Blade for Nail Embe, PK15, 15 PK (DS0612BW15)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0900", Finish - Machining: AlTiN (987990-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1875" (3/16) (37512-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill (804016)
- KEO Spotting/Centering Drill, 118 Deg, 3/8, HSS (30380)
- YG-1 TOOL CO Spotting Drill, 120 Deg., 1/2 in. (2321L)
- Harvey Tool Spotting Drills