Shop All Spotting Drills
Harvey Tool
Miniature Drill - Spotting Drill
Mfr # 787716
Zoro # G701022360
$40.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Inch
- Flute Length 0.3750" (3/8)
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.2500" (1/4)
- Drill Size 0.2500" (1/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 787716
- Zoro # G701022360
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.3750" (3/8) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Drill Size | 0.2500" (1/4) |
Details
Measurement System | Inch |
Finish | UN |
Number of Flutes | 2 |
Web Thickness | 0.0180" |
LOC Multiple | (1.5x) |
Angle per Side | 45 |
Included Angle | 90 |
Type | II |
Description
0.2500" (1/4) Drill DIA x 0.3750" (3/8) Flute Length, 90° Carbide Spot Drill, 2 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 0-8" Opening, 4" Throat Depth, 414 (WIL41409)
- WIHA 2 Piece Stub Screwdriver Set (31191)
- CRESCENT T20 x 1" Torx® VORTEX™ Impact Power Bit - 25 Pack (CAVB1T20-25)
- HOUGEN-OGURA 1/4 in. Round Punch (76335)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0470" (3/64), Included Angle: 140 Degrees (39847-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.2500" (1/4), Included Angle: 140 Degrees (41016)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1875" (3/16) (37512-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1000", Included Angle: 140 Degrees (39900-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill (804016)
- KEO NC Spotting Drills, 90 deg., RH, 3/8in., HSS (30381-TIN)
- Harvey Tool Countersinks, Center Drills & Spotting Drills