Shop All Spotting Drills
Harvey Tool
Miniature Drill - Spotting Drill
Mfr # 787712
Zoro # G401021373
$32.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Inch
- Flute Length 0.3120" (5/16)
- Overall Length 2.0000" (2)
- Shank Dia. 0.1875" (3/16)
- Drill Size 0.1875" (3/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 787712
- Zoro # G401021373
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.3120" (5/16) |
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Drill Size | 0.1875" (3/16) |
Details
Measurement System | Inch |
Number of Flutes | 2 |
Finish | UN |
Angle per Side | 45 |
Included Angle | 90 |
LOC Multiple | (1.5x) |
Web Thickness | 0.0130" |
Type | II |
Description
0.1875" (3/16) Drill DIA x 0.3120" (5/16) Flute Length, 90° Carbide Spot Drill, 2 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Masonry Trowel Philadelphia Style 7 (CUP7)
- IDEAL Cable Pulling Fishing Pole, 3/16 In, 30 ft (31-633)
- WESTWARD 1 in Drive, 46mm 12 pt Metric Socket, 12 Points (45J244)
- DEWALT 7/32" x 4" x 6" SDS+ Hammer Bit (DW5410)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0900", Finish - Machining: AlTiN (987990-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill (804016)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1875" (3/16) (37512-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- KEO Spotting Drill, 3/8 In, 142 Deg., 1 1/2 OAL (34384)
- KEO Spotting/Centering Drill, 118 Deg, 1/4, HSS (30250)
- Harvey Tool Spotting Drills