Shop All Spotting Drills
Harvey Tool
Miniature Drill - Spotting Drill
Mfr # 787712-C3
Zoro # G201022716
$39.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Inch
- Flute Length 0.3120" (5/16)
- Overall Length 2.0000" (2)
- Shank Dia. 0.1875" (3/16)
- Drill Size 0.1875" (3/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 787712-C3
- Zoro # G201022716
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.3120" (5/16) |
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Drill Size | 0.1875" (3/16) |
Details
Measurement System | Inch |
Number of Flutes | 2 |
Finish | C3 |
Angle per Side | 45 |
Included Angle | 90 |
LOC Multiple | (1.5x) |
Type | II |
Web Thickness | 0.0130" |
Description
0.1875" (3/16) Drill DIA x 0.3120" (5/16) Flute Length, 90° Carbide Spot Drill, 2 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS Conduit Piston for 5" conduit (R50)
- WESTWARD Masonry Drill Bit, Dia. 1-1/2 In. (22UV43)
- WIHA Precision Screwdriver, Phillips, #0x2 in. (26105)
- HHIP 0.4-0.7" Dial Bore Gage (4400-0062)
- HARVEY TOOL Miniature Drill - Spotting Drill (804016)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1875" (3/16) (37512-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0900", Finish - Machining: AlTiN (987990-C3)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 140 Deg. (5438862)
- KEO Spotting/Centering Drill, 90 Deg, 1/2, HSS (30121)
- Harvey Tool Spotting Drills