Shop All Spotting Drills
Harvey Tool
Miniature Drill - Spotting Drill, 0.5000" (1/2), Number of Flutes: 2
Mfr # 37532-C3
Zoro # G7064787
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Finish - Machining AlTiN
- Flute Length 1.0000" (1)
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 37532-C3
- Zoro # G7064787
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 1.0000" (1) |
Overall Length | 3.0000" (3) |
Shank Dia. | 0.5000" (1/2) |
Drill Size | 0.5000" (1/2) |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Finish - Machining | AlTiN |
Number of Flutes | 2 |
Finish | C3 |
Included Angle | 90 |
Web Thickness | 0.0350" |
LOC Multiple | (2x) |
Angle per Side | 45 |
Type | II |
Description
0.5000" (1/2) Drill DIA x 1.0000" (1) Flute Length, 90° Carbide Spot Drill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 10mm (80003)
- KESON 30 ft Tape Measure, 1 in Blade (PGT1830V)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48228)
- KLEIN TOOLS Tool Belt, Tool Belt, Tan, Leather (5415)
- HARVEY TOOL Miniature Drill - Spotting Drill (804016)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0900", Finish - Machining: AlTiN (987990-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1875" (3/16) (37512-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- LINK 5/8 X 6 Cobalt 82° Spot & Center Drill (97-CO-403)
- BLAIR Metric Cutters Kit (11092)
- Harvey Tool Countersinks, Center Drills & Spotting Drills