Shop All Spotting Drills
Harvey Tool
Miniature Drill - Spotting Drill, 0.2500" (1/4), Finish - Machining: AlTiN
Mfr # 41016-C3
Zoro # G7218945
$49.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Finish - Machining AlTiN
- Flute Length 0.7500" (3/4)
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 41016-C3
- Zoro # G7218945
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.7500" (3/4) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Drill Size | 0.2500" (1/4) |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Finish - Machining | AlTiN |
Number of Flutes | 2 |
Finish | C3 |
Included Angle | 140 |
Web Thickness | 0.0180" |
Type | II |
LOC Multiple | (3x) |
Angle per Side | 70 |
Description
0.2500" (1/4) Drill DIA x 0.7500" (3/4) Flute Length, 140° Carbide Spot Drill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASLODE Impulse Nailer Lube Oil, Bottle, 4.5 oz. (401482)
- CLEVELAND Screw Machine Drill Bit, #34 Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish (C15124)
- DRILL AMERICA 1" Hex Shank Bridge Reamer (DWRRB1HEX)
- CLEVELAND Screw Extractor 192 Cleveland #5 (Drill Size 17/64") (C53655)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1875" (3/16) (37512-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill (804016)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0900", Finish - Machining: AlTiN (987990-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-375-120)
- WALTER Walter Titex - NC spot drill, 90 (A1115L-1IN)
- Harvey Tool Countersinks, Center Drills & Spotting Drills