Shop All Spotting Drills
Harvey Tool
Miniature Drill - Spotting Drill, 0.2500" (1/4)
Mfr # 955916
Zoro # G7214060
$39.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Finish - Machining Uncoated
- Flute Length 0.7500" (3/4)
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 955916
- Zoro # G7214060
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.7500" (3/4) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Drill Size | 0.2500" (1/4) |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Finish - Machining | Uncoated |
Finish | UN |
Number of Flutes | 2 |
Included Angle | 100 |
Type | II |
LOC Multiple | (3x) |
Angle per Side | 50 |
Web Thickness | 0.0180" |
Description
0.2500" (1/4) Drill DIA x 0.7500" (3/4) Flute Length, 100° Carbide Spot Drill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS Metric Sliding T-Handle Hex Wrench Set with Mechanic's Tray, 8 pcs (CP13080MT)
- KIPP Adjustable Handle Size: 2, 5/16-18X20, Plastic, Blue RAL 5017, Comp: Steel (K0269.2A387X20)
- DRILL AMERICA 1/8"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX121/8)
- CENTRAL TOOLS Dual Scale Dial Caliper, 6", 150mm (6628)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0900", Finish - Machining: AlTiN (987990-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill (804016)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1875" (3/16) (37512-C3)
- YG-1 TOOL CO Spotting Drill, 90 Deg., 1/4 in. (0161L)
- PRECISION TWIST DRILL DS-90 HM BRT 90D Spotting Drill 1/8 inch (DS901/8)
- Harvey Tool Spotting Drills