Shop All Spotting Drills
Harvey Tool
Miniature Drill - Spotting Drill, 0.2500" (1/4)
Mfr # 893716
Zoro # G7065514
$39.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Finish - Machining Uncoated
- Flute Length 0.7500" (3/4)
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 893716
- Zoro # G7065514
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.7500" (3/4) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Drill Size | 0.2500" (1/4) |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Finish - Machining | Uncoated |
Number of Flutes | 2 |
Finish | UN |
Included Angle | 170 |
LOC Multiple | (3x) |
Web Thickness | 0.0180" |
Angle per Side | 85 |
Type | II |
Description
0.2500" (1/4) Drill DIA x 0.7500" (3/4) Flute Length, 170° Carbide Spot Drill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TOOL US Drill Bit Extension, 1/4" Hex, 54" L (ETX25054)
- DEWALT Interior and Exterior Rotary Laser Level Kit (DW074KD)
- DREMEL Scrapping Oscillating Kit, PK2 (MM620U)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (12-18MM)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill (804016)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0900", Finish - Machining: AlTiN (987990-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1875" (3/16) (37512-C3)
- MELIN TOOL CO Carbide Nc Spot Drill 60Deg 4mmx14mm (HDRNC-4MM-60)
- ASTRO PNEUMATIC Drill Bit, for 1756 Spot Weld Drill, 8mm (1721)
- Harvey Tool Countersinks, Center Drills & Spotting Drills