Shop All Spotting Drills
Harvey Tool
Miniature Drill - Spotting Drill, 0.1875" (3/16)
Mfr # 41012
Zoro # G7059598
$32.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Finish - Machining Uncoated
- Flute Length 0.6250" (5/8)
- Overall Length 2.0000" (2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 41012
- Zoro # G7059598
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.6250" (5/8) |
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Drill Size | 0.1875" (3/16) |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Finish - Machining | Uncoated |
Number of Flutes | 2 |
Finish | UN |
Included Angle | 140 |
LOC Multiple | (3x) |
Web Thickness | 0.0130" |
Angle per Side | 70 |
Type | II |
Description
0.1875" (3/16) Drill DIA x 0.6250" (5/8) Flute Length, 140° Carbide Spot Drill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Router Bevel Trim 8Deg (41-110)
- WRIGHT TOOL Comb Wrench 2.0 12 Pt Metric (41116)
- DEWALT Oscillating Tool, 20V DC, Cordless, 3.2 Degrees Oscillation Angle, MAX* XR Series (DCS356B/DCB203)
- STRAUSS Needle File, Swiss, Half Round, 5-1/2 In. L (NF2152D91)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- HARVEY TOOL Miniature Drill - Spotting Drill (804016)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1875" (3/16) (37512-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0900", Finish - Machining: AlTiN (987990-C3)
- LINK 1/2 X 2 Cobalt 120° Spot & Center Drill (97-CO-388)
- DENT FIX EQUIPMENT SPOT WELD DRILL BIT TUNGSTEN CARBIDE F/B (DF1690)
- Harvey Tool Spotting Drills