Shop All Spotting Drills
Harvey Tool
Miniature Drill - Spotting Drill, 0.1875" (3/16)
Mfr # 37512-C3
Zoro # G7064157
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Finish - Machining AlTiN
- Flute Length 0.6250" (5/8)
- Overall Length 2.0000" (2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 37512-C3
- Zoro # G7064157
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.6250" (5/8) |
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Drill Size | 0.1875" (3/16) |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Finish - Machining | AlTiN |
Number of Flutes | 2 |
Finish | C3 |
Included Angle | 90 |
Web Thickness | 0.0130" |
Angle per Side | 45 |
LOC Multiple | (3x) |
Type | II |
Description
0.1875" (3/16) Drill DIA x 0.6250" (5/8) Flute Length, 90° Carbide Spot Drill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WITTE Precision Slotted Screwdriver 1/8 in Round (9T 89718)
- DAYTON Drill Press Vise, Overall 21-1/2" L (467L96)
- METABO 3 1/2" JIGSAW BLD 8TPI HCS (623654000)
- MORSE Band Saw Blade, 15 ft. L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, M42 Series (ZWEG360C34M42PR-15' 0)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Flute Length: 3/8" (41008)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.3750" (3/8), Included Angle: 140 Degrees (41024-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill (804016)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0470" (3/64), Included Angle: 140 Degrees (39847-C3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1000", Included Angle: 140 Degrees (39900-C3)
- BLAIR Cutter, 1/2", 3 pcs. (13208)
- Harvey Tool Spotting Drills